Klein Tools 68402 Combination Wrench Sets | Graybar Store
Klein Tools - Combination Wrench Sets - 68402
+ / - Hover over image to Zoom
Other Views

    Combination Wrench Sets

    Manufacturer: Klein Tools
    Manufacturer #: 68402
    SKU: 88153794
    $97.06
    Checking Pricing
         
    Tool Application:Confined Working Areas, Obstructions
    Overall Length (Inches):5-1/8 to 9-1/8
    No. of Pieces:9
    Jaw Capacity (Inches):1/4 to 3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 68402
    • Handle Material Chrome Plated Steel
    • Jaw Capacity (Inches) 1/4 to 3/4
    • Materials Chrome Plated Steel
    • No. of Pieces 9
    • Overall Length (Inches) 5-1/8 to 9-1/8
    • Tool Application Confined Working Areas, Obstructions
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    9 piece combination wrench set includes pouch. Wrenches are 5-1/8 to 9-1/8 inches long with jaw capacity 1/4 to 3/4 inch.
    9 Piece Combination Wrench Set, Set contains: 68410, 68411, 68412, 68413, 68414, 68415, 68416, 68417, and 68418.