Klein Tools 68421 Combination Wrench, 15/16 in., 12-1/2 in. L | Graybar Store
Klein Tools - Combination Wrench, 15/16 in., 12-1/2 in. L - 68421
+ / - Hover over image to Zoom
Other Views

    Combination Wrench, 15/16 in., 12-1/2 in. L

    Manufacturer: Klein Tools
    Manufacturer #: 68421
    SKU: 88153808
    $28.94
    Checking Pricing
         
    Overall Length (Inches):12.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 68421
    • Handle Material Chrome Plated Steel
    • Materials Chrome Plated Steel
    • Overall Length (Inches) 12.5
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Combination Wrench, Overall Length (Inches): 12.5 in
    Combination Wrench 15/16'', Open ends offset at 15? angle for confined working areas.