Klein Tools 68418 Combination Wrench, 3/4 in., 9-1/8 in. L | Graybar Store
Klein Tools - Combination Wrench, 3/4 in., 9-1/8 in. L - 68418
+ / - Hover over image to Zoom
Other Views

    Combination Wrench, 3/4 in., 9-1/8 in. L

    Manufacturer: Klein Tools
    Manufacturer #: 68418
    SKU: 88153805
    $18.97
    Checking Pricing
         
    Overall Length (Inches):9-7/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 68418
    • Handle Material Chrome Plated Steel
    • Materials Chrome Plated Steel
    • Overall Length (Inches) 9-7/8
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Combination Wrench, Overall Length (Inches): 9-7/8 in
    Combination Wrench 3/4'', Open ends offset at 15? angle for confined working areas.