Klein Tools 68414 Combination Wrench | Graybar Store
Klein Tools - Combination Wrench - 68414
+ / - Hover over image to Zoom
Other Views

    Combination Wrench

    Manufacturer: Klein Tools
    Manufacturer #: 68414
    SKU: 88153801
    $9.98
    Checking Pricing
         
    Tool Application:Confined Working Areas, Obstructions
    Overall Length (Inches):7-1/8
    Jaw Capacity (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 68414
    • Handle Material Chrome Plated Steel
    • Jaw Capacity (Inches) 1/2
    • Materials Chrome Plated Steel
    • Overall Length (Inches) 7-1/8
    • Tool Application Confined Working Areas, Obstructions
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    12 point combination wrench is 7-1/8 inch long with 1/2 inch jaw.