Sensor Switch SPODMR WR WH K3 Combination Wireless CM 9 PDT Ceiling Occupancy Sensor and Wall Switch | Graybar Store
Sensor Switch - Combination Wireless CM 9 PDT Ceiling Occupancy Sensor and Wall Switch - SPODMR WR WH K3
+ / - Hover over image to Zoom
Other Views

    Combination Wireless CM 9 PDT Ceiling Occupancy Sensor and Wall Switch

    Manufacturer: Sensor Switch
    Manufacturer #: SPODMR WR WH K3
    SKU: 25692686
    $275.08
    Checking Pricing
         
    Color:White
    Coverage (Degrees / Square Feet):360 / 450
    Installation Type:Ceiling
    Use With:CM 9 PDT WR Wall Switch (Included)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # SPODMR WR WH K3
    • Color White
    • Coverage (Degrees / Square Feet) 360 / 450
    • Installation Type Ceiling
    • Sensor Type Passive Infrared
    • Time Delay Type Adaptive/Manual
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 120/277V AC
    • Use With CM 9 PDT WR Wall Switch (Included)
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Combination white ceiling mount PDT sensor/wall switch, passive infrared, adaptive/manual for coverage 360 Deg. and 450 sq. ft.
    • Enables Standard Occupancy Sensors to be Used for Manual On Operation Alternative Usage as Override Switch for Auto-On Applications
    • Single Gang Decorator Style with 2 On/Off Switches
    • Soft-click Push-Buttons
    • Programmable w/o Removing Switch Plate
    • Class 2 Low Voltage