Chatsworth 35573-703 Evolution® g3 Combination Cable Manager, Steel, Vertical, Black, 7 ft. H x 10 in. W | Graybar Store
Chatsworth - Evolution® g3 Combination Cable Manager, Steel, Vertical, Black, 7 ft. H x 10 in. W - 35573-703
+ / - Hover over image to Zoom
Other Views

    Evolution® g3 Combination Cable Manager, Steel, Vertical, Black, 7 ft. H x 10 in. W

    Manufacturer: Chatsworth
    Manufacturer #: 35573-703
    SKU: 25378333
    $1,027.78
    Checking Pricing
         
    Depth (Inches):20.2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 35573-703
    • Application Equipment Cords, Jumper Cords, Patch Cords and Premise Cables
    • Mounting Style Vertical Mount
    • Type Combination
    • Brand Evolution
    • Depth (Inches) 20.2 in.
    • Includes Adjustable Rear Cable Rings with Spin-Open Latches and Cable Distribution Spacers
    • Country of Origin US - USA
    Product Overview:
    Evolution® g3 combination cable manager is 84 H x 10 W x 20.2 inch D. Black cable manager is vertically mounted.