Chatsworth Products Inc. - Combination Vertical Cable Manager - 35571-715
+ / - Hover over image to Zoom
Other Views

Combination Vertical Cable Manager

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 35571-715
SKU: 25401995
Checking Pricing
     
Height (Inches):96 in
Color:Black
Depth (Inches):20.2 in
No. of Sides:Double-Sided
Width (Inches):6 in
Material:Aluminum; Plastic; Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 35571-715
  • Color Black
  • Depth (Inches) 20.2 in
  • Height (Inches) 96 in
  • Width (Inches) 6 in
  • Material Aluminum; Plastic; Steel
  • No. of Sides Double-Sided
Product Overview:
Evolution® Combination Vertical Cable Manager, Black, Aluminum; Plastic; Steel, Vertical, Equipment Cords; Jumper Cords; Patch Cords; Premise Cables