Pass and Seymour (Legrand) 690-WG Combination (2) 15A 120/277V 1 Pole Grounding Switches, White | Graybar Store
Pass and Seymour (Legrand) - Combination (2) 15A 120/277V 1 Pole Grounding Switches, White - 690-WG
+ / - Hover over image to Zoom
Other Views

    Combination (2) 15A 120/277V 1 Pole Grounding Switches, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 690-WG
    SKU: 90003040
    $15.73
    Checking Pricing
         
    Color:White
    Switch Type:1-Pole
    Voltage Rating:120/277V
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 690-WG
    • Color White
    • Amperage 15A
    • Grade Residential
    • Switch Style Toggle (2)
    • Switch Type 1-Pole
    • Voltage Rating 120/277V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White side wired combination grounding switch with (2) 15A single pole toggles.
    • Easily Accessible Break-Off For Separate or Common Feed
    • Long-Life Red Neon Lamp in Pilot Light Rated 1/25 Watt, 125V
    • Side Wire 14 and 12 AWG
    • Two Devices Fit Into the Space of One
    • Grounding Combination Devices Meet NEC Requirements