Pass and Seymour (Legrand) Combination Two (2) 1-Pole Switches with Grounding | Graybar Store
Pass and Seymour (Legrand) - Combination Two (2) 1-Pole Switches with Grounding
+ / - Hover over image to Zoom
Other Views

    Combination Two (2) 1-Pole Switches with Grounding

    Manufacturer: Pass and Seymour (Legrand)
         

    Combination device with (2) single-pole grounding switches.

    • Easily Accessible Break-Off For Separate or Common Feed
    • Long-Life Red Neon Lamp in Pilot Light Rated 1/25 Watt, 125V
    • Side Wire 14 and 12 AWG
    • Two Devices Fit Into the Space of One
    • Grounding Combination Devices Meet NEC Requirements
    See More >>
    • Manufacturer Pass and Seymour (Legrand)
    • Grade Residential
    • Switch Style Toggle (2)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Switch Type
    Voltage Rating
    Amperage
    Price
    690-IG
    90003037
    Ivory
    1-Pole
    120/277V
    15A
    $
    15
    .73
    /
    EA
    90003037
    Color
    Ivory
    Switch Type
    1-Pole
    Voltage Rating
    120/277V
    Amperage
    15A
    $
    15
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    690-WG
    90003040
    White
    1-Pole
    120/277V
    15A
    $
    15
    .73
    /
    EA
    90003040
    Color
    White
    Switch Type
    1-Pole
    Voltage Rating
    120/277V
    Amperage
    15A
    $
    15
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    690-LAG
    97203761
    Almond
    1-Pole
    277 V AC
    15A
    $
    15
    .73
    /
    EA
    97203761
    Color
    Almond
    Switch Type
    1-Pole
    Voltage Rating
    277 V AC
    Amperage
    15A
    $
    15
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90003037 SKU, 90003037 ANALYTICS...
    Voltage Rating
    120/277V
    Amperage
    15A
    Price
    $
    15
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90003040 SKU, 90003040 ANALYTICS...
    Voltage Rating
    120/277V
    Amperage
    15A
    Price
    $
    15
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97203761 SKU, 97203761 ANALYTICS...
    Voltage Rating
    277 V AC
    Amperage
    15A
    Price
    $
    15
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available