Bridgeport Fittings 292-RT Mighty-Merge® Combination Coupling, Zinc Alloy, Rigid/IMC to EMT, Raintight, 1 in. | Graybar Store
Bridgeport Fittings - Mighty-Merge® Combination Coupling, Zinc Alloy, Rigid/IMC to EMT, Raintight, 1 in. - 292-RT
+ / - Hover over image to Zoom
Other Views

    Mighty-Merge® Combination Coupling, Zinc Alloy, Rigid/IMC to EMT, Raintight, 1 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 292-RT
    SKU: 25481098
    $5.84
    Checking Pricing
         
    Trade Size (Inches):1 in.
    EMT Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 292-RT
    • EMT Size (Inches) 1 in.
    • Finish Ball Burnished
    • Materials Die Cast Zinc
    • For Use With EMT Conduits; Rigid Conduits
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Mighty-Merge® Combination Coupling, Die Cast Zinc, Trade Size (Inches): 1 in, Ball Burnished, EMT Size (Inches): 1 in