Leviton 5634 Combination Switch | Graybar Store
Leviton - Combination Switch - 5634
+ / - Hover over image to Zoom
Other Views

    Combination Switch

    Manufacturer: Leviton
    Manufacturer #: 5634
    SKU: 88157094
    $21.20
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:277 V
    Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5634
    • Color Brown
    • Type AC Combination Switch
    Product Overview:
    Decora® Combination Device, (2) Single Pole Switches, 15A, 120/277V, Brown