Pass and Seymour (Legrand) 693-WG Combination 15A 120/277V Switches, (2) 3 Way | Graybar Store
Pass and Seymour (Legrand) - Combination 15A 120/277V Switches, (2) 3 Way - 693-WG
+ / - Hover over image to Zoom
Other Views

    Combination 15A 120/277V Switches, (2) 3 Way

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 693-WG
    SKU: 25084890
    $40.92
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:277 V AC
    Color:White
    Switch Type:3-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 693-WG
    • Color White
    • Amperage 15A
    • Grade Commercial
    • Switch Style Combination
    • Switch Type 3-Way
    • Voltage Rating 277 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Combination Switch, 15A, Combination, 3 Way, 277V AC, White