Pass and Seymour (Legrand) 696-WG Combination 15A 120/277V Switches, (1) 1 Pole and (1) 3 Way | Graybar Store
Pass and Seymour (Legrand) - Combination 15A 120/277V Switches, (1) 1 Pole and (1) 3 Way - 696-WG
+ / - Hover over image to Zoom
Other Views

    Combination 15A 120/277V Switches, (1) 1 Pole and (1) 3 Way

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 696-WG
    SKU: 25001840
    $32.70
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:277 V AC
    Color:White
    Switch Type:1-Pole; 3-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 696-WG
    • Color White
    • Amperage 15A
    • Switch Style Combination
    • Switch Type 1-Pole; 3-Way
    • Voltage Rating 277 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Combination Switch, 15A, Combination, 1 Pole; 3 Way, 277V AC, White