Square D (Schneider Electric) 8538SCG11V02S COMBINATION STARTER 600VAC 27AMP NEMA +O | Graybar Store
Square D (Schneider Electric) - COMBINATION STARTER 600VAC 27AMP NEMA +O - 8538SCG11V02S
+ / - Hover over image to Zoom
Other Views

    COMBINATION STARTER 600VAC 27AMP NEMA +O

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8538SCG11V02S
    SKU: 90057086
    $1,480.10
    Checking Pricing
         
    Coil Voltage:120
    NEMA Enclosure Rating:1
    NEMA Starter Size:1
    Poles:3
    Form:S
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8538SCG11V02S
    • Coil Voltage 120
    • Form S
    • NEMA Enclosure Rating 1
    • NEMA Starter Size 1
    • Poles 3
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    NEMA rated 3-pole form S combination starter size 1 with NEMA 1 enclosure and 120V coil voltage.