Square D (Schneider Electric) 8539SCA54V02S COMBINATION STARTER 600VAC 27AMP NEMA +O | Graybar Store
Square D (Schneider Electric) - COMBINATION STARTER 600VAC 27AMP NEMA +O - 8539SCA54V02S
+ / - Hover over image to Zoom
Other Views

    COMBINATION STARTER 600VAC 27AMP NEMA +O

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8539SCA54V02S
    SKU: 88245874
    $2,401.79
    Checking Pricing
         
    NEMA Enclosure Rating:12/3R
    NEMA Starter Size:1
    Form:S
    3-Phase HP Rating (Max.):7-1/2
    Voltage Rating:600
    Additional Features:With External Reset
    Coil Voltage:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8539SCA54V02S
    • 3-Phase HP Rating (Max.) 7-1/2
    • Additional Features With External Reset
    • Coil Voltage 120
    • Form S
    • NEMA Enclosure Rating 12/3R
    • NEMA Starter Size 1
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    NEMA rated 3-pole form S non-reversing starter size 1 with NEMA 12/3R enclosure and 120V coil voltage.