Square D (Schneider Electric) 8538SBG33V02S COMBINATION STARTER 600VAC 18AMP NEMA +O | Graybar Store
Square D (Schneider Electric) - COMBINATION STARTER 600VAC 18AMP NEMA +O - 8538SBG33V02S
+ / - Hover over image to Zoom
Other Views

    COMBINATION STARTER 600VAC 18AMP NEMA +O

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8538SBG33V02S
    SKU: 95011808
    $1,456.19
    Checking Pricing
         
    NEMA Enclosure Rating:1
    NEMA Starter Size:0
    Form:S
    3-Phase HP Rating (Max.):5
    Voltage Rating:600
    Coil Voltage:120
    Fuse Clip Size:30A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8538SBG33V02S
    • 3-Phase HP Rating (Max.) 5
    • Coil Voltage 120
    • Form S
    • NEMA Enclosure Rating 1
    • NEMA Starter Size 0
    • Voltage Rating 600
    • Fuse Clip Size 30A
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA rated 600V 3 phase MHP 5 form S combination starter size 0 with NEMA 1 enclosure and 120V coil voltage.
    • Device requires 3 thermal units