Square D (Schneider Electric) 8539SDA53V02S Combination Starter 600V, NEMA 12/3R, Size 2, 3-Pole, 120V Coil | Graybar Store
Square D (Schneider Electric) - Combination Starter 600V, NEMA 12/3R, Size 2, 3-Pole, 120V Coil - 8539SDA53V02S
+ / - Hover over image to Zoom
Other Views

    Combination Starter 600V, NEMA 12/3R, Size 2, 3-Pole, 120V Coil

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8539SDA53V02S
    SKU: 90057103
    $3,398.95
    Checking Pricing
         
    NEMA Enclosure Rating:12/3R
    NEMA Starter Size:2
    Form:S
    3-Phase HP Rating (Max.):10
    Voltage Rating:600
    Additional Features:With External Reset
    Coil Voltage:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8539SDA53V02S
    • 3-Phase HP Rating (Max.) 10
    • Additional Features With External Reset
    • Coil Voltage 120
    • Form S
    • NEMA Enclosure Rating 12/3R
    • NEMA Starter Size 2
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    NEMA rated 3-pole form S non-reversing starter size 2 with NEMA 12/3R enclosure and 120V coil voltage.