Pass and Seymour (Legrand) 691-W Combination 15A 120/125V Single Receptacle and 1 Pole Switch, White | Graybar Store
Pass and Seymour (Legrand) - Combination 15A 120/125V Single Receptacle and 1 Pole Switch, White - 691-W
+ / - Hover over image to Zoom
Other Views

    Combination 15A 120/125V Single Receptacle and 1 Pole Switch, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 691-W
    SKU: 90003036
    $21.82
    Checking Pricing
         
    Color:White
    Switch Type:1-Pole
    Voltage Rating:125 V
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 691-W
    • Color White
    • Amperage 15A
    • Grade Residential
    • Switch Style Toggle / Receptacle
    • Switch Type 1-Pole
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Combination Single Pole Switch and Single Receptacle, 15A, Combination, 1 Pole, 125V, White