Leviton T6525-W Combination Receptacle | Graybar Store
Leviton - Combination Receptacle - T6525-W
+ / - Hover over image to Zoom
Other Views

    Combination Receptacle

    Manufacturer: Leviton
    Manufacturer #: T6525-W
    SKU: 25247271
    $19.01
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # T6525-W
    • Color White
    • Type Tamper-Resistant Receptacle
    • Amperage 15A
    Product Overview:
    Decora® Combination Device, 5 15R Tamper Resistant Receptacle/LED Guide Light, 15A, 125V, White