Legrand Ortronics - Combination Organizer, Front/Rear, 1 RU - OR-HFM-19-1SRC
+ / - Hover over image to Zoom
Other Views

Combination Organizer, Front/Rear, 1 RU

Manufacturer: Legrand Ortronics
Manufacturer #: OR-HFM-19-1SRC
SKU: 94008055
$85.39
Checking Pricing
     
Height (Inches):1.75 in.
Color:Black
Rack Units:1
Width (Inches):19 in.
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-HFM-19-1SRC
  • Color Black
  • Rack Units 1
  • Height (Inches) 1.75 in.
  • Width (Inches) 19 in.
  • Material Steel
Product Overview:
Ortronics® Combination Organizer-Front/Rear, Black, Steel, Horizontal, Patch Cords, Rack Units: 1
Eliminates congestion around equipment and manages patch cables. Maintains pair twist and allows the horizontal cable to remain intact up to the termination.