Leviton T5832-GY Combination Duplex Receptacle And Outlet | Graybar Store
Leviton - Combination Duplex Receptacle And Outlet - T5832-GY
+ / - Hover over image to Zoom
Other Views

    Combination Duplex Receptacle And Outlet

    Manufacturer: Leviton
    Manufacturer #: T5832-GY
    SKU: 25647663
    $41.10
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # T5832-GY
    • Color Grey
    • Type Combination Duplex Receptacle, Outlet and USB Charger
    • Amperage 20A
    Product Overview:
    Decora® T5832 Combination Duplex Receptacle and Outlet, 20A, Gray, 125V