Leviton T5832-HGW Combination Duplex Receptacle | Graybar Store
Leviton - Combination Duplex Receptacle - T5832-HGW
+ / - Hover over image to Zoom
Other Views

    Combination Duplex Receptacle

    Manufacturer: Leviton
    Manufacturer #: T5832-HGW
    SKU: 25654341
    $45.69
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    NEMA Rating:NEMA 5-20R
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # T5832-HGW
    • Color White
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • No. of Poles 2
    Product Overview:
    Decora®, Combination Hospital Grade Duplex Receptacle, 20A, White, 125V, 2P3W