Greenlee DTAP5/16-18 Combination Drill/Tap Bits | Graybar Store
Greenlee - Combination Drill/Tap Bits - DTAP5/16-18
+ / - Hover over image to Zoom
Other Views

    Combination Drill/Tap Bits

    Manufacturer: Greenlee
    Manufacturer #: DTAP5/16-18
    SKU: 25044141
    $10.15
    Checking Pricing
         
    Chuck Size:1/4 in.
    Point Type:Split Point
    Size:5/6-18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # DTAP5/16-18
    • Size 5/6-18
    • Chuck Size 1/4 in.
    • Country of Origin CN - China
    • Materials High Speed Steel
    Product Overview:
    Drill/Tap Bit, 5/16 Inch Tap Size, 18 TPI, Unc Thread Series, Hex Shank, 1/4 Inch Shank Diameter, HSS Material, Greenlee Brand, Cut Material Mild Steel, Copper, Brass, Aluminum, Tap Up to 10 Gauge Metal, Packaging Quantity 1