Greenlee DTAP10-24 Combination Drill/Tap Bits | Graybar Store
Greenlee - Combination Drill/Tap Bits - DTAP10-24
+ / - Hover over image to Zoom
Other Views

    Combination Drill/Tap Bits

    Manufacturer: Greenlee
    Manufacturer #: DTAP10-24
    SKU: 22082165
    $9.22
    Checking Pricing
         
    Chuck Size:1/4 in.
    Point Type:Split Point
    Size:10-24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # DTAP10-24
    • Size 10-24
    • Chuck Size 1/4 in.
    • Country of Origin CN - China
    • Materials High Speed Steel
    Product Overview:
    Combination drill/tap with 10-24 thread size
    • Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time
    • Back tapered beyond tap to prevent thread damage from over-drilling
    • Deburr/countersink also provided on bit beyond back taper
    • Made from hardened high-speed steel vs. carbon steel for longer life
    • High quality hex shank to ensure strong connection to drill chuck
    • Designed to tap up to 10-gauge metal
    • Quick change adaptor included in both metric and standard kits