Leviton 1755-I Combination Device | Graybar Store
Leviton - Combination Device - 1755-I
+ / - Hover over image to Zoom
Other Views

    Combination Device

    Manufacturer: Leviton
    Manufacturer #: 1755-I
    SKU: 92122550
    $37.07
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120 V
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1755-I
    • Color Ivory
    • Type Three Rocker Combination Switch
    • Amperage 15A
    • Voltage Rating 120 V
    • Country of Origin MX - Mexico
    Product Overview:
    Decora® Combination Device, (3) Rocker Switches With Ground Screw Terminals, 15A, 120V, Ivory