Leviton 5625-W Combination Device | Graybar Store
Leviton - Combination Device - 5625-W
+ / - Hover over image to Zoom
Other Views

    Combination Device

    Manufacturer: Leviton
    Manufacturer #: 5625-W
    SKU: 88157072
    $22.72
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120 V
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5625-W
    • Color White
    • Type AC Combination Switch
    • Amperage 15A
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Decora® Combination Device, Single Pole Switch/5 15R Receptacle, 15A, 120V, White