Leviton 5335-I Combination Device | Graybar Store
Leviton - Combination Device - 5335-I
+ / - Hover over image to Zoom
Other Views

    Combination Device

    Manufacturer: Leviton
    Manufacturer #: 5335-I
    SKU: 88156745
    $33.51
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:120 V
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5335-I
    • Color Ivory
    • Type Switch and Receptacle
    • Amperage 20A
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Combination Device, Duplex Style Single Pole Switch/5 20R Receptacle, 20A, 120V, Ivory