Leviton 5636-W Combination Device | Graybar Store
Leviton - Combination Device - 5636-W
+ / - Hover over image to Zoom
Other Views

    Combination Device

    Manufacturer: Leviton
    Manufacturer #: 5636-W
    SKU: 22112468
    $12.91
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:120 V
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5636-W
    • Color White
    • Type AC Combination Switch
    • Amperage 20A
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Decora® Combination Device, Single Pole Switch/5 20R Receptacle, 20A, 120V, White