Bridgeport Fittings 285-DC Combination Conduit Fitting, Zinc Die Cast, EMT Set-Screw, Flex Clamp, 1-1/2 in. | Graybar Store
Bridgeport Fittings - Combination Conduit Fitting, Zinc Die Cast, EMT Set-Screw, Flex Clamp, 1-1/2 in. - 285-DC
+ / - Hover over image to Zoom
Other Views

    Combination Conduit Fitting, Zinc Die Cast, EMT Set-Screw, Flex Clamp, 1-1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 285-DC
    SKU: 25684703
    $18.72
    Checking Pricing
         
    EMT Size (Inches):1-1/2 in.
    Flex Size (Inches):1-1/2 in.
    Trade Size (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 285-DC
    • Connection Type Squeeze
    • EMT Size (Inches) 1-1/2 in.
    • Finish Ball Burnished and Mirror Smooth
    • Flex Size (Inches) 1-1/2 in.
    • Materials Die Cast Zinc
    • For Use With EMT Conduits; FMC Conduits
    • Trade Size (Inches) 1-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    EMT To FMC Transition Coupling, Die Cast Zinc, Trade Size (Inches): 1-1/2 in, Ball Burnished; Mirror Smooth, EMT Size (Inches): 1-1/2 in, Flex Size (Inches): 1-1/2 in