Wiremold (Legrand) 837B Combination Carpet And Tile Flange | Graybar Store
Wiremold (Legrand) - Combination Carpet And Tile Flange - 837B
+ / - Hover over image to Zoom
Other Views

    Combination Carpet And Tile Flange

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 837B
    SKU: 97118986
    $134.86
    Checking Pricing
         
    No. of Gangs:3-Gang
    Opening:3
    Size:6-1/16 x 13-5/16 in
    Use With:OmniBox Series Floor Boxes
    Material:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 837B
    • Size 6-1/16 x 13-5/16 in
    • Materials Brass
    • No. of Gangs 3-Gang
    • Opening 3
    • Material Brass
    • Use With OmniBox Series Floor Boxes
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wiremold® OmniBox Combination Carpet And Tile Flange, Brass, No. of Gangs: 3, Opening: 3, Size: 6-1/16 x 13-5/16 in