Wiremold (Legrand) 817B Combination Carpet And Tile Flange | Graybar Store
Wiremold (Legrand) - Combination Carpet And Tile Flange - 817B
+ / - Hover over image to Zoom
Other Views

    Combination Carpet And Tile Flange

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 817B
    SKU: 97118985
    $63.14
    Checking Pricing
         
    No. of Gangs:1-Gang
    Opening:1
    Size:6-1/16 x 5-1/16 in
    Use With:OmniBox Series Floor Boxes
    Material:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 817B
    • Size 6-1/16 x 5-1/16 in
    • Materials Brass
    • No. of Gangs 1-Gang
    • Opening 1
    • Material Brass
    • Use With OmniBox Series Floor Boxes
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wiremold® OmniBox Combination Carpet And Tile Flange, Brass, No. of Gangs: 1, Opening: 1, Size: 6-1/16 x 5-1/16 in