Wiremold (Legrand) 838TCAL Combination Carpet And Tile Flange | Graybar Store
Wiremold (Legrand) - Combination Carpet And Tile Flange - 838TCAL
+ / - Hover over image to Zoom
Other Views

    Combination Carpet And Tile Flange

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 838TCAL
    SKU: 25220368
    $102.84
    Checking Pricing
         
    Opening:3
    Size:6 W x 13-3/16 L in
    No. of Gangs:3-Gang
    Use With:OmniBox Series Floor Boxes
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 838TCAL
    • Size 6 W x 13-3/16 L in
    • Finish Brushed Aluminum
    • No. of Gangs 3-Gang
    • Opening 3
    • Material Aluminum
    • Use With OmniBox Series Floor Boxes
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wiremold® OmniBox Combination Carpet And Tile Flange, Aluminum, No. of Gangs: 3, Opening: 3, Size: 6 x 13-3/16 in