Chatsworth Products Inc. - CCS Cable Manager, Vertical, 3 in. Deep, Black, 6 ft. H x 6 in. W - 30162-701
+ / - Hover over image to Zoom
Other Views

CCS Cable Manager, Vertical, 3 in. Deep, Black, 6 ft. H x 6 in. W

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 30162-701
SKU: 25160895
$516.86
Checking Pricing
     
Width (Inches):6 in
Depth (Inches):12.24 in
Height (Inches):6 ft
Color:Black
No. of Sides:Double-Sided
Material:Aluminum
Rack Units:1
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 30162-701
  • Color Black
  • Application Patch Cords
  • Mounting Style Vertical
  • Type 3 Inch Deep
  • Rack Units 1
  • Brand CCS
  • Depth (Inches) 12.24 in
  • Height (Inches) 6 ft
  • Width (Inches) 6 in
  • Material Aluminum
  • Includes Doors; Mounting Hardware
  • No. of Sides Double-Sided
Product Overview:
Combination Cabling Section, Color Black, Width 6 Inch, Height 72 Inch, Depth 12.2 Inch, Configuration Front and Rear, Application Fanning and Managing Patch Cord, Cover Type Hinge, Locking, Material Plastic Guide, Sheet Aluminum Cable Manager