Chatsworth Products Inc. - Combination Cabling Section - 30162-715
+ / - Hover over image to Zoom
Other Views

Combination Cabling Section

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 30162-715
SKU: 25049425
Checking Pricing
     
Width (Inches):6 in
Depth (Inches):12.24 in
Height (Inches):8 ft
Color:Black
No. of Sides:Double-Sided
Material:Aluminum
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 30162-715
  • Color Black
  • Mounting Style Vertical
  • Type Combination Cabling Section
  • Brand CCS
  • Depth (Inches) 12.24 in
  • Height (Inches) 8 ft
  • Width (Inches) 6 in
  • Material Aluminum
  • Includes Doors; Mounting Hardware
  • No. of Sides Double-Sided
Product Overview:
Combination Cabling Section, Black, Aluminum, Vertical, MCS Master Cabling Section and VCS Vertical Cabling Section Design