Chatsworth Products Inc. - CCS Cable Manager, Vertical, 3 in. Deep, Black, 6 ft. H x 3.65 in. W - 30161-701
+ / - Hover over image to Zoom
Other Views

CCS Cable Manager, Vertical, 3 in. Deep, Black, 6 ft. H x 3.65 in. W

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 30161-701
SKU: 25023269
Checking Pricing
     
Width (Inches):3.65 in
Depth (Inches):12.24 in
Height (Inches):6 ft
Color:Black
No. of Sides:Double-Sided
Material:Aluminum
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 30161-701
  • Color Black
  • Application Patch Cords
  • Mounting Style Vertical
  • Type 3 Inch Deep
  • Brand CCS
  • Depth (Inches) 12.24 in
  • Height (Inches) 6 ft
  • Width (Inches) 3.65 in
  • Material Aluminum
  • Includes Doors; Mounting Hardware
  • No. of Sides Double-Sided
Product Overview:
Combination Cabling Section, Color Black, Width 3.5 Inch, Height 72 Inch, Depth 12.2 Inch, Configuration Front and Rear, Application Fanning and Managing Patch Cord, Cover Type Hinge, Locking, Material Plastic Guide, Sheet Aluminum Cable Manager