Chatsworth Products Inc. - CCS Cable Manager, Vertical, 6 in. Deep, Black, 7 ft. H x 3.65 in. W - 30164-703
+ / - Hover over image to Zoom
Other Views

CCS Cable Manager, Vertical, 6 in. Deep, Black, 7 ft. H x 3.65 in. W

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 30164-703
SKU: 22070815
Checking Pricing
     
Width (Inches):3.65 in
Depth (Inches):14.61 in
Height (Inches):7 ft
Color:Black
Material:Aluminum
No. of Sides:Double-Sided
Rack Units:1
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 30164-703
  • Color Black
  • Application MCS Master Cabling Section; VCS Vertical Cabling Section Design
  • Mounting Style Vertical
  • Type 6 Inch Deep
  • Rack Units 1
  • Brand CCS
  • Depth (Inches) 14.61 in
  • Height (Inches) 7 ft
  • Width (Inches) 3.65 in
  • Material Aluminum
  • Includes Doors; Mounting Hardware
  • No. of Sides Double-Sided
Product Overview:
Combination Cabling Section, Color Black, Width 3.5 Inch, Height 84 Inch, Depth 14.6 Inch, Configuration Front and Rear, Application Fanning and Managing Patch Cord, Cover Type Hinge, Locking, Material Plastic Guide, Sheet Aluminum Cable Manager