Erico 812MB18A Spring Steel B18 Combination Box/Conduit Hanger With 1/4 in. Plain Hole For 1/2 or 3/4 in. EMT Conduit | Graybar Store
Erico - Spring Steel B18 Combination Box/Conduit Hanger With 1/4 in. Plain Hole For 1/2 or 3/4 in. EMT Conduit - 812MB18A
+ / - Hover over image to Zoom
Other Views

    Spring Steel B18 Combination Box/Conduit Hanger With 1/4 in. Plain Hole For 1/2 or 3/4 in. EMT Conduit

    Manufacturer: Erico
    Manufacturer #: 812MB18A
    SKU: 94009945
    $5.22
    Checking Pricing
         
    Use With:1/2 or 3/4 in. EMT Conduit
    Mount Type:1/4 in. Plain Hole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 812MB18A
    • Materials Spring Steel
    • Mount Type 1/4 in. Plain Hole
    • Use With 1/2 or 3/4 in. EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spring steel B18 combination box/conduit hanger with 1/4 in. plain hole for 1/2 or 3/4 in. EMT conduit.
    • One Rivited Assembly For Electrical Box and Conduit Support
    • Eliminates Need For Offset Bending Conduit
    • 66% Less Drop Wires (Rod/Wire Application)
    • Delivers With NEC and CEC Compliance
    • For Single and Multiple Runs of Conduit
    • NEC 300.11 Requires Dedicated Drop Wire/Rod and EC311