Panduit P812MB18A Combination Box/Conduit Hanger | Graybar Store
Panduit - Combination Box/Conduit Hanger - P812MB18A
+ / - Hover over image to Zoom
Other Views

    Combination Box/Conduit Hanger

    Manufacturer: Panduit
    Manufacturer #: P812MB18A
    SKU: 25627969
    $4.27
    Checking Pricing
         
    Trade Size:1/2 to 3/4 in.
    Packaging:25 per Pack
    Use With:EMT Conduits; IMC Conduits; Rigid Conduits
    Mounting Type:Screw Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P812MB18A
    • Mounting Type Screw Mount
    • Trade Size 1/2 to 3/4 in.
    • Packaging 25 per Pack
    Product Overview:
    Combination Box and Conduit Hanger, Packaging: 25 Per Pack, Trade Size: 1/2 to 3/4 in, Screw Mount