Pass and Seymour (Legrand) 691-I Combination 15A 120/125V Single Receptacle and 1 Pole Switch, Ivory | Graybar Store
Pass and Seymour (Legrand) - Combination 15A 120/125V Single Receptacle and 1 Pole Switch, Ivory - 691-I
+ / - Hover over image to Zoom
Other Views

    Combination 15A 120/125V Single Receptacle and 1 Pole Switch, Ivory

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 691-I
    SKU: 90003035
    $21.82
    Checking Pricing
         
    Color:Ivory
    Switch Type:1-Pole
    Voltage Rating:120/125V
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 691-I
    • Color Ivory
    • Amperage 15A
    • Grade Residential
    • Switch Style Toggle / Receptacle
    • Switch Type 1-Pole
    • Voltage Rating 120/125V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White combination grounding switch with (1) 15A 120V single pole toggle and (1) 125V receptacle.
    • Easily Accessible Break-Off For Separate or Common Feed
    • Long-Life Red Neon Lamp in Pilot Light Rated 1/25 Watt, 125V
    • Side Wire 14 and 12 AWG
    • Two Devices Fit Into the Space of One
    • Grounding Combination Devices Meet NEC Requirements