Pass and Seymour (Legrand) Combination 1-Pole Switch and Receptacle with Grounding | Graybar Store
Pass and Seymour (Legrand) - Combination 1-Pole Switch and Receptacle with Grounding
+ / - Hover over image to Zoom
Other Views

    Combination 1-Pole Switch and Receptacle with Grounding

    Manufacturer: Pass and Seymour (Legrand)
         

    Combination device with (1) single-pole switch and (1) receptacle.

    • Easily Accessible Break-Off For Separate or Common Feed
    • Long-Life Red Neon Lamp in Pilot Light Rated 1/25 Watt, 125V
    • Side Wire 14 and 12 AWG
    • Two Devices Fit Into the Space of One
    • Grounding Combination Devices Meet NEC Requirements
    See More >>
    • Manufacturer Pass and Seymour (Legrand)
    • Grade Residential
    • Switch Style Toggle / Receptacle
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Switch Type
    Voltage Rating
    Amperage
    Price
    691-I
    90003035
    Ivory
    1-Pole
    120/125V
    15A
    $
    21
    .82
    /
    EA
    90003035
    Color
    Ivory
    Switch Type
    1-Pole
    Voltage Rating
    120/125V
    Amperage
    15A
    $
    21
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    691-W
    90003036
    White
    1-Pole
    125 V
    15A
    $
    21
    .82
    /
    EA
    90003036
    Color
    White
    Switch Type
    1-Pole
    Voltage Rating
    125 V
    Amperage
    15A
    $
    21
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90003035 SKU, 90003035 ANALYTICS...
    Voltage Rating
    120/125V
    Amperage
    15A
    Price
    $
    21
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90003036 SKU, 90003036 ANALYTICS...
    Voltage Rating
    125 V
    Amperage
    15A
    Price
    $
    21
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available