Engineered Products 15725 Comapct Fluorescent Lamp | Graybar Store
Engineered Products - Comapct Fluorescent Lamp - 15725
+ / - Hover over image to Zoom
Other Views

    Comapct Fluorescent Lamp

    Manufacturer: Engineered Products
    Manufacturer #: 15725
    SKU: 25686014
    $39.47
    Checking Pricing
         
    Additional Features:Durable White Powder-Coat Finish; For 120v Operation Only; Hanging Hook; Heavy Duty 11 Awg Welded Lamp Guard-Silver; High
    Wattage:105 W
    Packaging:10 per Case
    Color Temperature (Kelvin):5000 K
    Initial Lumens:6900 Lumens
    Rated Life (Hour):8000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # 15725
    • Additional Features Durable White Powder-Coat Finish; For 120v Operation Only; Hanging Hook; Heavy Duty 11 Awg Welded Lamp Guard-Silver; High
    • Base Type E39
    • Bulb Shape Spiral
    • Color Temperature (Kelvin) 5000 K
    • Initial Lumens 6900 Lumens
    • Rated Life (Hour) 8000 hr
    • Wattage 105 W
    • Packaging 10 per Case
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    TIGRESS™ Comapct Fluorescent Lamp, Wattage: 105 W, Bulb Shape: Spiral, Rated Life (Hour): 8000 hr, Base Type: E39, Initial Lumens: 6900 Lumens