B-Line (Eaton) B613HDG Column Support | Graybar Store
B-Line (Eaton) - Column Support - B613HDG
+ / - Hover over image to Zoom
Other Views

    Column Support

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B613HDG
    SKU: 25169588
    $82.68
    Checking Pricing
         
    Accommodates:Column Support for 1-5/8 X 1-5/8 in Channel
    Weight:100 per Carton lb
    Dimensions:1-5/8 W x 3-1/2 L in
    Brand or Series:B-Line; Eaton
    Length:3-1/2 in.
    Use With:B22 Channels; B24 Channels
    Width (Inches):1-5/8
    Material Finish:Hot Dipped Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B613HDG
    • Dimensions 1-5/8 W x 3-1/2 L in
    • Type Column Support
    • Accommodates Column Support for 1-5/8 X 1-5/8 in Channel
    • Brand or Series B-Line; Eaton
    • Length 3-1/2 in.
    Product Overview:
    Eaton® B-Line Column Support, Hot Dipped Galvanized, Weight: 100 per Carton lb, Dimensions: 1-5/8 W x 3-1/2 L in