B-Line (Eaton) B614 Column Support | Graybar Store
B-Line (Eaton) - Column Support - B614
+ / - Hover over image to Zoom
Other Views

    Column Support

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B614
    SKU: 25084126
    $50.22
    Checking Pricing
         
    Weight:50 lb
    Brand or Series:B-Line; Eaton
    Use With:B22 Channels; B24 Channels
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B614
    • Type Column Support
    • Brand or Series B-Line; Eaton
    • Material Finish Zinc-Plated
    Product Overview:
    Eaton® B-Line Column Support, Zinc-Plated, Weight: 50 lb