Hubbell Premise Wiring IS7 iFRAME® Column, 45 RU | Graybar Store
Hubbell Premise Wiring - iFRAME® Column, 45 RU - IS7
+ / - Hover over image to Zoom
Other Views

    iFRAME® Column, 45 RU

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: IS7
    SKU: 25095548
    $777.41
    Checking Pricing
         
    Height (Inches):84 in.
    Material:Steel
    Rack Units:45
    Size:84 H x 5 W x 14.2 D in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # IS7
    • Color Black
    • Size 84 H x 5 W x 14.2 D in
    • Type Columns
    • Rack Units 45
    • Brand iFRAME
    • Finish Powder Coat
    • Height (Inches) 84 in.
    • Width 5 in
    • Material Steel
    Product Overview:
    iFRAME® Column, Size: 84 H x 5 W x 14.2 D in, Black, Steel, Powder Coat, Rack Units: 45
    (1) Bottom Alignment Installation Aid; (1) Column Weldment; (1) Full Height Front Cover; (1) Top Plate Floor Template; (2) Dual-Acting Front Cover Hinges; (20) #12-24 x 5/8 in Dog Point Machine Screws; (20) #12-24 x 5/8 in Dog Point Machine Washers; (20) M6 Cage Nuts With Screws; (4) 4 in VCG4 Gates; (4) Floor Anchor Washers; (50) Snap-In-Place Cable Routing Spools; Assembly Hardware Kit; Top Plate And Spacer