Ortronics (Legrand) OR-40300100 Colored Snap-In Voice Icon | Graybar Store
Ortronics (Legrand) - Colored Snap-In Voice Icon - OR-40300100
+ / - Hover over image to Zoom
Other Views

    Colored Snap-In Voice Icon

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40300100
    SKU: 92143241
    $7.11
    Checking Pricing
         
    Material:Thermoplastic ABS
    Packaging:100 per Pack
    Part Number:OR-40300100
    Additional Features:Compatible With Jacks or Panel Ports; Snap Mounts
    Color:Black
    Dimensions (Inches):6.15 mm W x 0.394 in H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40300100
    • Color Black
    • Part Number OR-40300100
    • Mounting Style Snap-In
    • Type Colored Snap-In Icon
    • Additional Features Compatible With Jacks or Panel Ports; Snap Mounts
    • Dimensions (Inches) 6.15 mm W x 0.394 in H
    • Material Thermoplastic ABS
    • Packaging 100 per Pack
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Colored Snap-In Icon, Black, Snap-In Mount, Thermoplastic ABS, Dimension (Inches): 6.15 mm W x 0.394 in H
    12 x 12 in Models: Hinged or Non-Hinged Styles; Covers Include Captivated Plated Screw Fasteners; Open Top Assembly; Removable Hinged Cover Latches with Captive Screws; With or Without Knockouts on Wireway Sides