Speco VL62 Color Waterproof Day/Night Camera w/16 IR LEDs | Graybar Store
Speco - Color Waterproof Day/Night Camera w/16 IR LEDs - VL62
+ / - Hover over image to Zoom
Other Views

    Color Waterproof Day/Night Camera w/16 IR LEDs

    Manufacturer: Speco
    Manufacturer #: VL62
    SKU: 25065025
    $122.60
    Checking Pricing
         
    Color / Finish:Black
    Focal Length:4mm
    Camera Type:IR
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # VL62
    • Color / Finish Black
    • Camera Type IR
    • Focal Length 4mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Weather resistant color camera with built-in IR LEDs and sunshield, 4mm fixed lens, black housing.
    • Resolution-420 line
    • Image Device- 1/4 inch CCD image sensor
    • Minimum Illumination- 0 lux with IR on, 1.0 lux with IR off
    • Electronic Shutter- Auto 1/60-1/100,000 sec