Aiphone JF-DV Color video hands free master monitor | Graybar Store
Aiphone - Color video hands free master monitor - JF-DV
+ / - Hover over image to Zoom
Other Views

    Color video hands free master monitor

    Manufacturer: Aiphone
    Manufacturer #: JF-DV
    SKU: 25090595
    $276.08
    Checking Pricing
         
    Dimensions:6-13/16 in. x 3-7/8 in x 1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Aiphone
    • Manufacturer # JF-DV
    • Dimensions 6-13/16 in. x 3-7/8 in x 1 in.
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    JF surface mount color vandal door station with 1/4 inch color CCD. 18-VDC supplied from master.
    • Door Station for JF Series Intercom
    • Provides Color Video of Visitor
    • Audio Capable for 2-Way Communication
    • Vandal Resistant