Square D (Schneider Electric) HMISTU655 Color LCD 3.5 in. Touch Screen Panel | Graybar Store
Square D (Schneider Electric) - Color LCD 3.5 in. Touch Screen Panel - HMISTU655
+ / - Hover over image to Zoom
Other Views

    Color LCD 3.5 in. Touch Screen Panel

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HMISTU655
    SKU: 25279282
    $700.99
    Checking Pricing
         
    Size (Inches):3.5
    Additional Features:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HMISTU655
    • Additional Features LCD
    • Height 77.5 mm
    • Size (Inches) 3.5
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LCD color touch screen panel 3.5 in. with external power source and backlit display.
    • 320 x 240 Pixels
    • 333 Mhz
    • 16 Levels of brightness