Thomas and Betts TBM45S Color-Keyed® Manual Crimp Tool | Graybar Store
Thomas and Betts - Color-Keyed® Manual Crimp Tool - TBM45S
+ / - Hover over image to Zoom
Other Views

    Color-Keyed® Manual Crimp Tool

    Manufacturer: Thomas and Betts
    Manufacturer #: TBM45S
    SKU: 25261446
    $295.66
    Checking Pricing
         
    Tool Application:8 AWG to 250 kcmil Copper, 8 to 4/0 AWG Aluminum
    Overall Length (Inches):10-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TBM45S
    • Overall Length (Inches) 10-1/2
    • Tool Application 8 AWG to 250 kcmil Copper, 8 to 4/0 AWG Aluminum
    Product Overview:
    Thomas & Betts crimping tool with Shure Stake mechanism for 8 through 2 copper lugs and 10 through 6 aluminum lugs
    • Shure Stake release lever
    • Rotating die wheel
    • Color coded Die nests
    • Equipped with a crimp assist foot