Thomas and Betts TBM5-S Color-Keyed® Crimp Tool with Installation Dies | Graybar Store
Thomas and Betts - Color-Keyed® Crimp Tool with Installation Dies - TBM5-S
+ / - Hover over image to Zoom
Other Views

    Color-Keyed® Crimp Tool with Installation Dies

    Manufacturer: Thomas and Betts
    Manufacturer #: TBM5-S
    SKU: 88266267
    $779.51
    Checking Pricing
         
    Overall Length (Inches):25-3/4
    Tool Application:8 AWG to 250 kcmil Copper, 10 to 4/0 AWG Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TBM5-S
    • Overall Length (Inches) 25-3/4
    Product Overview:
    Crimps #8-250MCM Cu, #10-4/0 Al Connectors, 54705-54750 C-Taps. Includes 13454, 13455, 13456, 13457 and 13458 installation dies.